Shop All Bathroom Sink Faucets
Pfister
Dual Handle 10-5/16" Mount, 3 Hole Bathroom Faucet, Polished chrome
Mfr # LF-048-COPC
Zoro # G9024482
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 10-5/16"
- Number of Holes 3
- Mounting Type Deck/Countertop
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LF-048-COPC
- Zoro # G9024482
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 10-5/16" |
Number of Holes | 3 |
Mounting Type | Deck/Countertop |
ADA Compliant | Yes |
Finish | Polished chrome |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerated |
Item | Bathroom Faucet |
Description
Bathroom Faucet,4 In.,2-Hndl,1.2 gpm,Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Clamp T316L SS Long Tank Ferrule (EG14WL-6L1.0)
- KEENEY MFG Stainless Steel Commercial Wide Top Sink Strainer (1376SST)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F27)
- ZORO SELECT 1" NPT x Female NPT Malleable Iron 90 Degree Union Elbow Class 300 (4318000004)
- PFISTER Dual Handle 4 Hole Tub And Shower, Two Handle, 03 Series Chro, Polished chrome (LG03-6120)
- PFISTER Single Handle 1 Hole Deckard Single Control, 1 Hole, Roman Tub, Brushed Nickel (RT6-1DAK)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Polished chrome (RT6-5WRC)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (1T6-510K)
- PFISTER Pfister Kenzo Single Handle Vessel Faucet Brushed Nickel (LG40-DF0K)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CBC)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP4-MV)
- Pfister Bathroom Sink Faucets