Shop All Shower Faucets
Pfister
Deckard Shower Only Trim Kit, Showerhead & Tub Spout Sold Separately
Mfr # R89-7DAK
Zoro # G908456463
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.87 in
- Width 7.87 in
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # R89-7DAK
- Zoro # G908456463
- UPC # 38877643471
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 7.87 in |
Width | 7.87 in |
Height | 2.95 in |
Description
- •In Pfister's Brushed Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron Short Sweep 1/4 Bend (220468)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Polished Nickel (KDH8816PN)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (GHFSS200)
- SHARKBITE 3/4 In. Push-to-Connect Straight Brass Coupling (UR016A)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- Pfister Shower Faucets