Shop All Bath Towel Bars and Hooks
Pfister
Deckard 24" Towel Bar, Brushed Nickel
Mfr # BTB-DA2K
Zoro # G0817024
product price: $71.40
/ea
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # BTB-DA2K
- Zoro # G0817024
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Details
Item | Deckard 24" Towel Bar,Brushed Nickel |
Description
Deckard 24 In. Towel Bar,Brushed Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Trimplate, 4 In, For Use w/ 4FB35, 4LW54 (ETF-295-A)
- PARGRIP Gripper, PFA, PTFE, ETFE, Comp, 3/4In (1207-0004)
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NTE1)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-4079)
- PFISTER Twl Bar 18In Ts Bg (BTB-TB1BG)
- PFISTER Pfister Redmond Towel Ring Chrome (BRB-R0CC)
- PFISTER Pfister Redmond Robe Hook Brushed Nickel (BRH-R0KK)
- PFISTER Pfister Ashfield 24" Double Towel Bar Rustic Bronze (BTB-YP5U)
- PFISTER Deckard Towel Ring, Brushed Nickel (BRB-DA1K)
- PFISTER Pfister Contempra 24" Towel Bar Polished Chrome (BTB-NC2C)
- KOHLER Components 24" Towel Bar (78373-CP)
- Pfister Bath Towel Bars and Hooks