Shop All Faucet Aerators
Pfister
Bathroom Faucet Aerators, Aer S/A 1.75 Gpm W/Seal
Mfr # 941-2930
Zoro # G5194762
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 gpm
- Fits Brand Pfister
- Standards ASME, CEC Certified, IAPMO
- Flow Rate (GPM) 1.75
- Length (In.) 25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 941-2930
- Zoro # G5194762
- UPC # 38877572849
- Country of Origin Unknown
- Category Faucet Aerators
Dimensions
Length (In.) | 25/32" |
Details
Flow Rate | 1.75 gpm |
Fits Brand | Pfister |
Standards | ASME, CEC Certified, IAPMO |
Flow Rate (GPM) | 1.75 |
Type | Aerator Insert |
Sub-Category | Replacement Part |
Description
The PFISTER brand Bathroom Faucet Aerators, Aer S/A 1.75 Gpm W/Seal has a flow rate of 1.75 gpm, a length of 25/32", and is an aerator insert type replacement part.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 2" GALVANIZED NIPPLE (356-062E)
- WATTS Float Ball, Round, Copper, 8 In (C8FLT)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 1/4" x 1/8" Male NPT (B14-01ML)
- ZORO SELECT 4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (2WU61)
- PFISTER Pfister Aer Jr W/Hsg-Wshr 26 Ma 1.75Gpm Rz (941-503U)
- PFISTER Bathroom Faucet Aerators, P/O Aer Spr Ct (950-0980)
- PFISTER Bathroom Faucet Aerators, Aer Ins P-Comp .5Gpm Tt (941-8180)
- PFISTER Pfister Aer S/A 1.50Gpm Cr (941-463A)
- NEOPERL PCA Perlator 1.2 GPM 55/64 in. 27 Regular Female Faucet Aerator Brushed Nickel (5412905)
- KOHLER Aerator Assembly (86125-2BL)
- KOHLER Aerator Kit, 1.5 Gpm (1108235-SR)
- Pfister Kitchen Faucets & Accessories