Shop All Faucet Aerators
Pfister
Bathroom Faucet Aerators, Aer S/A 1.75 Gpm W/Seal
Mfr # 941-2920
Zoro # G5194324
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 1.75 gpm
- Fits Brand Pfister
- Standards ASME, CEC Certified, IAPMO
- Length (In.) 25/32"
- Sub-Category Replacement Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 941-2920
- Zoro # G5194324
- UPC # 38877572832
- Country of Origin Unknown
- Category Faucet Aerators
Dimensions
Length (In.) | 25/32" |
Details
Flow Rate | 1.75 gpm |
Fits Brand | Pfister |
Standards | ASME, CEC Certified, IAPMO |
Sub-Category | Replacement Part |
Type | Aerator Insert |
Flow Rate (GPM) | 1.75 |
Description
The PFISTER brand Bathroom Faucet Aerators, Aer S/A 1.75 Gpm W/Seal is a replacement part with a flow rate of 1.75 gpm and a length of 25/32". It is a type of aerator insert.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket PVC Ball Valve Union (4PGD5)
- KOHLER Components Single-Handle Bathroom Sink Faucet (77958-4A-CP)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- KOHLER Faucet Spray Assy Trad. (1307777-2BZ)
- PFISTER Bathroom Faucet Aerators, P/O Aer Spr Ct (950-0980)
- PFISTER Pfister Aer S/A 1.50Gpm Cr (941-463A)
- PFISTER Bathroom Faucet Aerators, Aer Ins P-Comp .5Gpm Tt (941-8180)
- PFISTER Pfister Aer Jr W/Hsg-Wshr 26 Ma 1.75Gpm Rz (941-503U)
- DANCO Cache Aerator Key Set (11032)
- SPEAKMAN Eyewash Sprayhead (RPG05-0714)
- BRADLEY Bradley® S30-070 1/2" Ball Valve/Handle Prepack, Stainless Steel Handle Kit (S30-070)
- Pfister Faucet Aerators