Shop All Faucet Aerators
Pfister
Bathroom Faucet Aerators, Aer Ins P-Comp .5Gpm Jr
Mfr # 941-8200
Zoro # G5194717
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Fits Brand Pfister
- Standards ASME, CEC Certified, IAPMO
- Length (In.) 2/3"
- Sub-Category Replacement Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 941-8200
- Zoro # G5194717
- UPC # 38877567869
- Country of Origin Unknown
- Category Faucet Aerators
Dimensions
Length (In.) | 2/3" |
Details
Flow Rate | 0.5 gpm |
Fits Brand | Pfister |
Standards | ASME, CEC Certified, IAPMO |
Sub-Category | Replacement Part |
Type | Aerator Insert |
Flow Rate (GPM) | 0.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Micro Worm Gear Clamp, 1/2" to 1" (48017006)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 3/8 (ZUSA-PF-9076)
- APOLLO EXPANSION PEX 1 in. x 300 ft. White PEX-A Expansion Pipe (EPPW3001)
- STRAUB 3" 316 SS Grip L Coupling (STR20650)
- PFISTER Pfister Aer S/A 1.50Gpm Cr (941-463A)
- PFISTER Bathroom Faucet Aerators, Aer Ins P-Comp .5Gpm Tt (941-8180)
- PFISTER Bathroom Faucet Aerators, P/O Aer Spr Ct (950-0980)
- SLOAN 0.5 gpm Spray Head, Chrome (SFP-46)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP53347-1.2)
- AMERICAN STANDARD 2.2 gpm Aerated Outlet, 55/64" Thread Size, Chrome, Brass (066111-0020A)
- KOHLER 1.5 gpm Aerator, 13/16"-24, 55/64"-27 Thread Size, Chrome, Metal (1103459-BC)
- Pfister Kitchen Faucets & Accessories