Shop All Kitchen Faucets
Pfister
8" Mount, Residential Kitchen Faucet
Mfr # G134-4444
Zoro # G4043765
product price: $60.20
/ea
$60.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 2.20 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # G134-4444
- Zoro # G4043765
- UPC # 38877548790
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Residential |
Description
Pfister Pfirst Series Single Handle Kitchen Faucet With Spray Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Bleed-Off Valve Assembly-6AJV7 (830-0001)
- ZORO SELECT Hex Nipple, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9016)
- RHEEM Dip Tube (SP11248R)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Ss (951-158S)
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- PFISTER 8" Mount, Residential 3 Hole Kitchen Faucet (G135-1000)
- PFISTER Electronic, Residential 1 or 3 Hole Stellen Single Handle Kitchen Pull-Down (LG529-ESAS)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet (G136-5000)
- PFISTER 7-7/8" Mount, Residential 1 or 3 Hole Kitchen Faucet, Pull-Out, Polished Chrome (G133-10CC)
- KEENEY MFG Pull-Down Single Handle Kitchen Faucet, Polished Chrome, Number of Holes: 1 or 3 (MAG78CCP)
- Pfister Kitchen Faucets & Accessories