Shop All Kitchen Faucets
Pfister
8" Mount, Residential 4 Hole Series Two Handle Kitchen Faucet With Sp
Mfr # G135-4100
Zoro # G3062895
product price: $49.70
/ea
$49.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Flow Rate 1.75 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # G135-4100
- Zoro # G3062895
- Country of Origin China
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Number of Handles | 2 |
Flow Rate | 1.75 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Series Two Handle Kitchen Faucet With Sp |
Residential / Commercial | Residential |
Description
Item Series Two Handle Kitchen Faucet With Sp
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty B/S Trim W/Diverter, Less Head (T99763-4L-BN)
- ZORO SELECT 1/4" FNPT Galvanized Union (1MPJ6)
- ZORO SELECT 1-1/4" FNPT Galvanized Hex Locknut (510-906HC)
- EVERBILT 3/4 in. Brass FIP x FIP Swing Check Valve (240-2-34-EB)
- PFISTER 8" Mount, Residential 3 Hole Kitchen Faucet (G135-1000)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet (G136-5000)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet (LF-035-4THC)
- PFISTER Residential 2 or 4 Hole Kitchen Faucet (LG34-4PS0)
- PFISTER Faucet Side Sprays, SIDE SPR W/ Q/C HS F036-4SV CR (951-224A)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Cr (951-158A)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99259-AF)
- Pfister Kitchen Faucets