Shop All Kitchen Faucets
Pfister
8" Mount, Residential 4 Hole Kitchen Faucet
Mfr # LF-035-4THC
Zoro # G4016669
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LF-035-4THC
- Zoro # G4016669
- UPC # 38877603734
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Residential |
Description
Pfister Delton 2-Handle Kitchen Faucet With Side Spray In Polished Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Extension Kit - (96955)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 6 PK (5615201)
- ZORO SELECT 3/8" SAE Female Brass Ball Valve Inline (XV506P-6)
- ITW 10-3/4" Aluminum Elbow Pipe Fitting Insulation (26520)
- PFISTER Residential 1/2/3/4 Hole Kitchen Faucet (F-529-7TNS)
- PFISTER Single Hole Only Mount, Residential 1 Hole Kitchen Faucet (LG572-SAC)
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- PFISTER Kitchen Faucets, Single Handle Kitchen Faucet With Spray Chrome (G134-7000)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet (G136-5000)
- PFISTER Ktch 31 Phn H/A 2H 2Hdl W/Ss Pn (LG31-TDD)
- WILBUR CURTIS Faucet (WC-1800-P)
- Pfister Kitchen Faucets & Accessories