Shop All Kitchen Faucets
Pfister
8" Mount, Residential 4 Hole Kitchen Faucet
Mfr # G136-500S
Zoro # G9034389
product price: $105.70
/ea
Free Shipping & Returns
$105.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Stainless Steel
- Number of Handles 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # G136-500S
- Zoro # G9034389
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Stainless Steel |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Residential |
Description
Kitchen Faucet w/Side Spray,2-Handle,SS
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- FERNCO Drain Channel Storm (FSDP-CHGG)
- APOLLO EXPANSIONPEX Pex A Expansionhead 1/2 (EPXHEAD12)
- LEGEND VALVE 3/4" X 1/2" GALV. HEX BUSHING (352-609)
- PFISTER Residential 3 or 4 Hole Kitchen Faucet (GT26-4CBC)
- PFISTER 1-Handle Kitchen Faucet Job Pack Polished Chrome (J134-144C)
- PFISTER Residential 2 or 4 Hole Kitchen Faucet (LG34-4PS0)
- PFISTER Ktch 31 Phn H/A 2H 2Hdl W/Ss Pn (LG31-TDD)
- PFISTER Residential 1/2/3/4 Hole Wheaton Pull-Down Kitchen Faucet Tuscan (GT529-WH1Y)
- PFISTER Residential 1/2/3/4 Hole Kitchen Faucet (F-529-7TNS)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 6" Handle (LK810GN04T4)
- Pfister Kitchen Faucets