Shop All Kitchen Faucets
This Product is Discontinued
Pfister
8" Mount, Residential 4 Hole Kitchen Faucet, 1-Lever Handle, 8", Chrome (Discontinued)
Mfr # G134-1444
Zoro # G9027739
This Product is Discontinued
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # G134-1444
- Zoro # G9027739
- Country of Origin Canada
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Kitchen Faucet,1-Lever Handle,8",Chrome |
Residential / Commercial | Residential |
Description
Kitchen Faucet,1-Lever Handle,8 In.,Chrome
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.