Shop All Kitchen Faucets
Pfister
8" Mount, Residential 3 or 4 Hole Solo 1-Hdl Kitchen Faucet, Side Spray
Mfr # LF-029-4SLS
Zoro # G3063139
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 or 4
- Mounting Hole Center to Center 8"
- Finish Stainless Steel
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LF-029-4SLS
- Zoro # G3063139
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Holes | 3 or 4 |
Mounting Hole Center to Center | 8" |
Finish | Stainless Steel |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Solo 1-Hdl Kitchen Faucet,Side Spray |
Residential / Commercial | Residential |
Description
Item Solo 1-Hdl Kitchen Faucet,Side Spray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 855-0, 66" L, 36" W, Cast Iron (855-0)
- ZURN Backflow Preventer, 2 in, FNPT (2-950XL3)
- ZORO SELECT PVC Van-Stone Flange, Socket, 3/4 in Pipe Size (854-007)
- HOSE MASTER 1/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ025SM120)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet, 1-Lever Handle, 8", Chrome (G134-1444)
- PFISTER Pfister Spray Head Wkp-5 Ww (920-048W)
- PFISTER Residential 3 or 4 Hole Kitchen Faucet w/Side Spray, Tscan Bronze (GT26-4CBS)
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- PFISTER 1-Handle Kitchen Faucet Job Pack Polished Chrome (J134-144C)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Ss (951-158S)
- SHARPTOOLS X-210P Kohler; 0.5 x 27 in. Thread; Faucet Seat (SH565671)
- Pfister Kitchen Faucets