Shop All Kitchen Faucets
Pfister
8" Mount, Residential 3 Hole Series Two Hdl High Arc Kitchen Faucet Stai
Mfr # G136-200S
Zoro # G3062929
product price: $96.60
/ea
Free Shipping & Returns
$96.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Stainless Steel
- Number of Handles 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # G136-200S
- Zoro # G3062929
- Country of Origin China
- Category Kitchen Faucets
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Stainless Steel |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Series Two Hdl High Arc Kitchen Faucet Stai |
Residential / Commercial | Residential |
Description
Item Series Two Hdl High Arc Kitchen Fct Stai
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Classic SS 31" x 22" x 11-5/8", Single Bowl Drop-in Sink (DLR3122125)
- MOEN Brushed Nickel 24" Towel Bar (Y1224BN)
- DIXON 2" x 3" Female Coupler SS Spool Coupler (2030-DD-SS)
- ELKAY Push Button Bubbler (LK142)
- PFISTER Residential 2 or 4 Hole Kitchen Faucet (LG34-4PS0)
- PFISTER Ktch 31 Phn H/A 2H 2Hdl W/Ss Pn (LG31-TDD)
- PFISTER Single Hole Only Mount, Residential 1 Hole Kitchen Faucet (LG572-SAC)
- PFISTER Residential 1/2/3/4 Hole Wheaton Pull-Down Kitchen Faucet Tuscan (GT529-WH1Y)
- PFISTER Pfister Spray Head Wkp-5 Ww (920-048W)
- PFISTER Pfister Spray Head Ma Ss (920-163S)
- GRINDMASTER Dipperwell Faucet (900005)
- Pfister Kitchen Faucets