Shop All Kitchen Faucets
Pfister
8" Mount, Residential 3 Hole Series Single Handle Kitchen Faucet Chro
Mfr # G134-5000
Zoro # G3062886
product price: $93.10
/ea
Free Shipping & Returns
$93.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # G134-5000
- Zoro # G3062886
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Series Single Handle Kitchen Faucet Chro |
Residential / Commercial | Residential |
Description
Item Series Single Handle Kitchen Faucet Chro
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Clips Fastener, 3/4 In Max Dia, PK25 (T15)
- BK RESOURCES 1D Kit Push Cap Bonnet Valve & R/ B Temp Indicators For MF-4D-G Faucet (MF-4D-KIT)
- TEST PRODUCTS INTL Barbed Gas Fitting 1/8" Npt X 1/4" (A603)
- SLOAN Regal 111 Xl U Flush Valve (3980100)
- PFISTER Pfister Sidespr Quick Connect Cr (951-052A)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet (G136-5000)
- PFISTER 8" Mount, Residential 3 or 4 Hole Solo 1-Hdl Kitchen Faucet, Side Spray (LF-029-4SLS)
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- PFISTER 7-7/8" Mount, Residential 1 or 3 Hole Kitchen Faucet, Pull-Out, Polished Chrome (G133-10CC)
- PFISTER Pfister Spray Head Wkp-5 Ww (920-048W)
- CENTRAL BRASS Two Handle Concealed Ledge Kitchen Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1172-ELS17-E0.5)
- Pfister Kitchen Faucets