Shop All Kitchen Faucets
This Product is Discontinued
Pfister
8" Mount, Residential 3 Hole Kitchen Faucet (Discontinued)
Mfr # LF-WK1-680S
Zoro # G4010271
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Stainless Steel
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # LF-WK1-680S
- Zoro # G4010271
- UPC # 38877606322
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Stainless Steel |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Residential |
Description
Pfister Cagney 1-Handle Kitchen Faucet with Side Spray in Stainless Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.