Shop All Kitchen Faucets
Pfister
8" Mount, Residential 1/2/3/4 Hole Kitchen Faucet
Mfr # GT529-YPY
Zoro # G9021378
product price: $529.90
/ea
Free Shipping & Returns
$529.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1/2/3/4
- Mounting Hole Center to Center 8"
- Finish Tuscan Bronze
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # GT529-YPY
- Zoro # G9021378
- Country of Origin Canada
- Category Kitchen Faucets
Details
Number of Holes | 1/2/3/4 |
Mounting Hole Center to Center | 8" |
Finish | Tuscan Bronze |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Residential |
Description
Ktchn Faucet w/Soap Dspnsr,Tuscan Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70LF14101)
- LEGEND VALVE 3/4" COPPER STREET 90 ELBOW (450-044)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (467-040X)
- K-FLEX USA 2" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068200)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet, 1-Lever Handle, 8", Chrome (G134-1444)
- PFISTER 8" Mount, Residential 3 Hole Kitchen Faucet (G135-1000)
- PFISTER Pfister Sidespray Ma Cr (951-888A)
- PFISTER Residential 2 or 4 Hole Kitchen Faucet (LG34-4PS0)
- PFISTER Kitchen Faucets, Single Handle Kitchen Faucet With Spray Chrome (G134-7000)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Ss (951-158S)
- MOEN Chrome One-Handle Kitchen Faucet (CA47511)
- Pfister Kitchen Faucets