Shop All Kitchen Faucets
Pfister
7-7/8" Mount, Residential 1 or 3 Hole Kitchen Faucet
Mfr # G133-10SS
Zoro # G9030049
Free Shipping & Returns
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 7-7/8"
- Finish Stainless Steel
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # G133-10SS
- Zoro # G9030049
- Country of Origin Canada
- Category Kitchen Faucets
Details
Number of Holes | 1 or 3 |
Mounting Hole Center to Center | 7-7/8" |
Finish | Stainless Steel |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Residential |
Description
Kitchen Faucet,Pull-Out,Stainless Steel
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2214P-8-8)
- MERIT BRASS 1 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-16)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX3512T)
- NIBCO 1/2" NOM C Copper 90 Degree Elbow (607LT 1/2)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet (LF-035-4THC)
- PFISTER Kitchen Faucets, Single Handle Kitchen Faucet With Spray Chrome (G134-7000)
- PFISTER Faucet Side Sprays, SIDE SPR W/ Q/C HS F036-4SV CR (951-224A)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Cr (951-158A)
- PFISTER Electronic, Residential 1 or 3 Hole Stellen Single Handle Kitchen Pull-Down (LG529-ESAS)
- PFISTER Residential 3 or 4 Hole Kitchen Faucet (GT26-4CBC)
- MOEN Shower Handle, Chrome, Single Lever (100657)
- Pfister Kitchen Faucets & Accessories