Shop All Kitchen Faucets
Pfister
6-3/4" to 9-1/8" Mount, Residential 2 Hole Kitchen Faucet
Mfr # G127-1000
Zoro # G4041920
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 6-3/4" to 9-1/8"
- Finish Polished Chrome
- Number of Handles 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # G127-1000
- Zoro # G4041920
- UPC # 38877552421
- Country of Origin China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 6-3/4" to 9-1/8" |
Finish | Polished Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Residential |
Description
Pfister Pfirst Series Ktch 27 Pi 2H 2-Handle Cr Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-BN)
- VIEGA Street Elbow (26061)
- ZORO SELECT 1-1/4" " Dia., polypropylene, White/Plastic Finish, Lavatory, Slip-Nut And Washer (1PPB6)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (EHG25ATE20)
- PFISTER Ktch 31 Phn H/A 2H 2Hdl W/Ss Pn (LG31-TDD)
- PFISTER 1-Handle Kitchen Faucet Job Pack Polished Chrome (J134-144C)
- PFISTER 8" Mount, Residential 3 Hole Kitchen Faucet (G135-1000)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet (LF-035-4THC)
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- PFISTER Residential 1 or 3 Hole Kitchen Faucet (LG534-LPMS)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Single Lever Kitchen Faucet (2300-8E34VPABCP)
- Pfister Kitchen Faucets