Shop All Bathroom Sink Faucets
Pfister
5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome
Mfr # LG01-3120
Zoro # G3063157
product price: $150.50
/ea
Free Shipping & Returns
$150.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 5
- Finish Polished chrome
- Handle Type Metal Verve Knob
- Flow Rate 1.8 gpm
- Number of Handles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG01-3120
- Zoro # G3063157
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Number of Holes | 5 |
Finish | Polished chrome |
Handle Type | Metal Verve Knob |
Flow Rate | 1.8 gpm |
Number of Handles | 3 |
Item | Tub And Shw,01 Series Chrom,Three Handle |
Description
Item Tub And Shw,01 Series Chrom,Three Handle
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 30"Wx26"H (CB-CLC3026FS)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3131)
- SANI-LAV 27 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U2424)
- EPC Coupling Copper Cxc 2In (30966)
- PFISTER Pfister Aer Cache Tt 1.2Gpm (941-6170)
- PFISTER Single Handle 3 Hole Avalon Tub And Shower Trim, Brushed Nicke, Brushed Nickel (LG89-8CBK)
- PFISTER Pfister Jaida 1-Handle Tub & Shower Faucet with Valve, Tuscan Bronze (8P8-WS2-JDSY)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three-Handle, Polished chrome (LG01-3110)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG49-GL0K)
- PFISTER Dual Handle 4" Mount, 3 Hole Sink Faucet, Polished chrome (LG143-5000)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-800T70-5AKA-CP)
- Pfister Bathroom Sink Faucets