Shop All Bathroom Sink Faucets
Pfister
5 Hole Tub And Shw, 01 Series Chrom, Three-Handle, Polished chrome
Mfr # LG01-3110
Zoro # G3063297
product price: $150.50
/ea
Free Shipping & Returns
$150.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 5
- Finish Polished chrome
- Handle Type Metal Verve Knob
- Flow Rate 1.8 gpm
- Number of Handles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG01-3110
- Zoro # G3063297
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Number of Holes | 5 |
Finish | Polished chrome |
Handle Type | Metal Verve Knob |
Flow Rate | 1.8 gpm |
Number of Handles | 3 |
Item | Tub And Shw,01 Series Chrom,Three-Handle |
Material | metal |
Description
Item Tub And Shw,01 Series Chrom,Three-Handle
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tank Lever, Brass, Yellow (40066)
- LEGEND VALVE 1-1/4" T-17 D.I. Y-STRAINER (105-526)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570 3/4)
- ZORO SELECT Cap, 6 In, NPT, Galv (783YD8)
- PFISTER Dual Handle 4" Mount, 3 Hole Series 4" Centerset Lavatory Chrome, Polished chrome (LG143-6100)
- PFISTER Pfister Aer Cache Tt 1.2Gpm (941-6170)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CBC)
- PFISTER Pfister Rebuild Kit 2Hdl Mtl Vrv (S10-210)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-3120)
- PFISTER Dual Handle 3 Hole Weller Two Handle Widespread Lavatory Fa, Polished chrome (LG49-WR0C)
- DELTA 1 or 3 Hole Kitchen Faucet, Chrome (1997LF)
- Pfister Bathroom Sink Faucets