Shop All Mounted Points
Pferd
W237 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE
Mfr # 34442
Zoro # G2667959
product price: $3.89
/ea
Sold in multiples of 5 for $19.45
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/4"
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 34442
- Zoro # G2667959
- UPC # 097758344425
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | W237 Mounted Point,30 Grit,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
W237 Mounted Point,30 Grit,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 3in, 50G, TR, PK50 (7000045096)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834154187)
- FLEX-HONE TOOL FHQ, FLEX-HONE Oil - Quart Bottle (FHQ)
- MERIT Quick Change Disc, AlO, 1in, 60G, TS, PK100 (69957399617)
- PFERD B52 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30065)
- PFERD W220 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35379)
- PFERD B97 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32658)
- PFERD A2 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (31010)
- PFERD W205 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (33968)
- PFERD B54 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32408)
- FLEXOVIT HP WA60RV Mounted Point, A5 Point, 3/4 in Dia, 1/4 in Dia Shank (M0005)
- Pferd Mounted Points