Shop All Mounted Points
Pferd
W220 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH
Mfr # 30169
Zoro # G2667730
product price: $4.75
/ea
Sold in multiples of 10 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/4 in
- Abrasive Shank Type 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 30169
- Zoro # G2667730
- UPC # 097758301695
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | W220 Mounted Point,46 Grit,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
W220 Mounted Point,46 Grit,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Ultra Fine Sand Block (DFBBLOCUFN01G)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 3"x 4" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106073)
- WEILER 7/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21142)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 3in, Crs, TR (7100007318)
- PFERD W189 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 46 Grit STEEL EDGE (33725)
- PFERD A12 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31071)
- PFERD B131 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30097)
- PFERD A24 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31144)
- PFERD W222 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX (35382)
- PFERD A11 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35113)
- SCOTCH-BRITE Unitized Mounted Point, 1/2" dia., W185 (7010300871)
- Pferd Mounted Points