Shop All Mounted Points
Pferd
W220 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE
Mfr # 34187
Zoro # G2667703
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/4"
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 34187
- Zoro # G2667703
- UPC # 097758341875
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | W220 Mounted Point,30 Grit,Med,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
W220 Mounted Point,30 Grit,Med,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10450251)
- METABO Cutting Wheel, T1, A46N, 4.5"X0.040"X7/8" (655811000)
- ARC ABRASIVES Belt Za/Y Plus 6 X 48 40, 6" W, 48" L, 40 Grit (71747-1)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Reg. Lgth, SL-4, 1/2 (11283)
- PFERD A21 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35123)
- PFERD A5 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35109)
- PFERD W237 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (34442)
- PFERD B53 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 60 Grit STEEL EDGE (32392)
- PFERD A15 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31104)
- PFERD A24 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31144)
- GARANT Mini grinding point fine, AR, Type: KU10 (550400 KU10)
- Pferd Mounted Points