Shop All Mounted Points
Pferd
W196 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/4" Shank
Mfr # 36255
Zoro # G2667627
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/4"
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 36255
- Zoro # G2667627
- UPC # 097758362559
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | W196 Poliflex,120 Grit,Leather,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
W196 Poliflex,120 Grit,Leather,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23451 C24R Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23451)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - ZIRKON SGP STEEL - Type 27 (61556)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842039)
- PFERD W189 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 46 Grit STEEL EDGE (33725)
- PFERD W170 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36121)
- PFERD W170 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36125)
- PFERD W174 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36131)
- PFERD A21 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35123)
- PFERD B125 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30095)
- PFERD W239 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (34471)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2in, 60G (61463624553)
- Pferd Mounted Points