Shop All Mounted Points
Pferd
W176 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank
Mfr # 36155
Zoro # G2667423
Sold in multiples of 10 for $37.50
$37.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/8 in
- Abrasive Shank Type 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 36155
- Zoro # G2667423
- UPC # 097758361552
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/8 in |
Details
Item | W176 Poliflex,120 Grit,1/8" Shank |
Abrasive Shank Type | 1/8" |
Description
W176 Poliflex,120 Grit,1/8 In. Shank, Abrasive Shank Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BURR SET 1/4" 8 PC DBL CUT CARBID RTRY (AO2181)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 80 (08834137261)
- PFERD 3/4" Crimped Wire End Brush - .020 SS Wire, 1/4" Shank (82990)
- BRUSH RESEARCH MANUFACTURING Shotgun Port Cleaning Brush, 84S125, 1/8" Diameter, 6" Overall Length (06632)
- PFERD A3 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (31020)
- PFERD A15 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31104)
- PFERD A6 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31051)
- PFERD A1 Vitrified Mounted Point 1/4" Shank - Silicon Carbide 30 Grit CAST EDGE (31002)
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (34223)
- PFERD W189 Resin Mounted Point 1/4" Shank - Aluminum Oxide 46 Grit INOX (35337)
- CENTURY DRILL & TOOL Mounted Grinding Point, W206 (75209)
- Pferd Mounted Points