Shop All Mounted Points
Pferd
W163 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE
Mfr # 33344
Zoro # G2666979
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/8"
- Abrasive Shank Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 33344
- Zoro # G2666979
- UPC # 097758333443
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/8 in |
Details
Item | W163 Mounted Point,100 Grit,1/8" Shank |
Abrasive Shank Type | 1/8" |
Description
W163 Mounted Point,100 Grit,1/8 In. Shank, Abrasive Shank Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 12" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 40G, F-Weight, PK 10 (352048)
- VSM 6" Diameter PSA Sanding Disc, Aluminum Oxide, 220G, J-Weight, PK 10 (335126)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399130)
- CLOVER Duplex Packaging Kit E/A, 120/280 Grit (233268)
- PFERD W196 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/4" Shank (36255)
- PFERD W170 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE (33446)
- PFERD W220 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30169)
- PFERD W185 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36175)
- PFERD A38 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30034)
- PFERD W208 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (34008)
- NORTON ABRASIVES Mounted Point, Dia. 3/8 In, Shape B52 (61463624422)
- Pferd Mounted Points