Shop All Brooms
Pferd
Upright Corn Broom - 10" Sweep
Mfr # 89376
Zoro # G3817620
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Corn
- Broom Style Upright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Bristle Material | Corn |
Item | Upright Broom,Corn,10" |
Broom Style | Upright |
Description
Upright Broom,Corn,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 68 in String Correctional Mop, 24 oz Dry Wt, Tied On Connection, Cut-End, Beige, Cotton (22VA24)
- GEMPLERS A-R Aluminum & Coil Cleaner, 1 gal (104)
- VIKAN 1500mm Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29622)
- MARCAL PRO Bathroom Tissue, White, 48 PK (MRC5001)
- PFERD Whisk Broom - Corn Fiber Fill, Wooden Handle (89378)
- PFERD 14" Flat Wire Heavy Sweep Broom - .017 x .059 Wire, 5" Trim (89370)
- PFERD Upright Corn Broom - 11" Sweep (89377)
- PFERD 24" Wire Center Heavy Sweep Broom - Tampico Border, 2-7/8" Trim (89363)
- PFERD 24" Medium Sweep Floor Brush - Black Tampico Fill, 3" Trim (89253)
- PFERD 16" Heavy Duty Street Broom - Safety Orange Fill, 5" Trim (89353)
- GATOR TOOLS Gator Tools 36" Medium .015" Poly Br (GF11617)
- Pferd Brooms