Shop All Depressed Center Wheels
Pferd
Unitized Disc, 6Sf, Mh, 4-1/2" x 7/8", Type 27, 4-1/2 in Dia, 1/2 in Thick, 7/8 in Arbor Hole Size
Mfr # 48474
Zoro # G2666419
product price: $31.89
/ea
Sold in multiples of 5 for $159.45
$159.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4-1/2 in
- Thickness 1/2 in
- Arbor Hole Size 7/8 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48474
- Zoro # G2666419
- UPC # 097758484749
- Country of Origin Germany
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 in |
Arbor Hole Size | 7/8 in |
Details
Item | Unitized Disc,6Sf,Mh,4-1/2" x 7/8" |
Abrasive Wheel Type | Type 27 |
Thickness | 1/2 in |
Abrasive Material | Silicon Carbide |
Max. RPM | 10000 |
Grade | Fine |
Recommended Speed | 6000 RPM |
Density | Medium Hard |
Description
Unitized Disc,6Sf,Mh,4-1/2 In. x 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Sander Adapter (50106)
- WEILER 4" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 60Z, 5/8" (50504)
- 3M CUBITRON Flap Disc, Cloth, 7/8in., 40 Grit (7100052279)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- PFERD DepressedGrindWhl, 5/8"-11CN, ThreadHle (61238)
- PFERD 5" x .065" Combination Wheel, 7/8" A.H. - PSF DUODISC® STEELOX - Type 27 (63321)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (61038)
- PFERD DepressedGrindWhl, 7/8"CN, UnthreadHle (61200)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (61006)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 28 (61701)
- REX CUT Aluminator Grinding Disc 4 1/2 X 7/8 T27 Aluminator Grind A36 (770000)
- Pferd Depressed Center Wheels