Shop All Carbide Burs
Pferd
TOUGH Carbide Bur - Cylind. (Plain End) - DBL Cut (3R) - 3/8" x 3/4" x 1/4" Shank - SA-3
Mfr # 22152
Zoro # G2643921
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type TOUGH
- Cutter Dia. 3/8 in
- Overall Length 2-1/2 in
- Bur Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 22152
- Zoro # G2643921
- UPC # 097758221528
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bur Length | 3/4 in |
Details
Cutting Edge Type | TOUGH |
Item | Carbide Bur,SCTI SA-3,1/4",Tough Cut |
Description
Carbide Bur,SCTI SA-3,1/4 In.,Tough Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES SD-5 Double Cut Round Ball Tungsten Carbide Burr (CB-SD5D)
- WALTER SURFACE TECHNOLOGIES Polishing Disc, Threaded Hole, 5" dia, Orng (07T502)
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Aluminum Oxide Sanding Belt, 120 Grit, PK 10 (HPG120-10)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90006)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23321)
- PFERD Carbide Bur - Cylind. (radius end), OMNI cut - 5/8" x 1" x 1/4" Shank - SC-6 (28030)
- PFERD TOUGH Carbide Bur - 14° Taper - DBL Cut (3R) - 1/2" x 1-1/8" x 1/4" Ext. Shank - SL-4L6 (22774)
- PFERD Carbide Bur - Cylind. (Radius End), MICRO Cut - 1/4" x 5/8" x 1/4" Shank - SC-1 (27541)
- PFERD Carbide Bur - Cone (Pointed), OMNI cut - 1/2" x 1/2" x 1/4" Shank - SM-5 (28016)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/16" x 1/8" x 1/4" Shank - SD-14 (24532)
- OSG Carbide Bur, Ball Shape, 3/8 in. (968-3750)
- Pferd Carbide Burs