Shop All Carbide Bur Sets
Pferd
TC Bur Set 5 Piece OMNI cut - 1/4" Shank
Mfr # 28037
Zoro # G006372771
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type OMNI
- Shank Size (In.) 1/4 in
- Number of Pieces 5
- Bur Dia 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 28037
- Zoro # G006372771
- UPC # 97758280372
- Country of Origin Germany
- Category Carbide Bur Sets
Dimensions
Shank Size (In.) | 1/4 in |
Details
Type | OMNI |
Number of Pieces | 5 |
Bur Dia | 1/2 in |
Description
Contains five carbide burs in the shapes and dimensions most commonly used in the workshop. The sturdy plastic box protects the burs from dirt and damage. Five additional unused slots are available for other burs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 40G (42302)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000121083)
- PFERD Coated Belt, Zirc, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Zirconia Alumina (49885)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41486)
- PFERD STEEL, INOX, CAST, ALU, OMNI cuts - Tree shape, 1/4" Shank (26557)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, ALU / NF Cut (26550)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Single Cut (26546)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, Diamond Cut (26552)
- PFERD 5 Piece TOUGH Bur Set - 1/4" Shank, Double Cut 3R (26551)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Double Cut (26547)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set 1/4 Inch Shanks with Wooden Stand (56310006)
- Pferd Carbide Bur Sets