Shop All Carbide Bur Sets
Pferd
TC Bur 8 PC Set OMNI Cut - 1/4" Shank
Mfr # 28011
Zoro # G906372772
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type OMNI
- Shank Size (In.) 1/4 in
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 28011
- Zoro # G906372772
- UPC # 97758280112
- Country of Origin Germany
- Category Carbide Bur Sets
Dimensions
Shank Size (In.) | 1/4 in |
Details
Type | OMNI |
Number of Pieces | 8 |
Description
Contains eight carbide burs in the shapes and dimensions most commonly used in the workshop. The sturdy plastic box protects the burs from dirt and damage. Two additional unused slots are available for other burs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 4" x .045" x 5/8" Zirconium (23323)
- WALTER SURFACE TECHNOLOGIES 4-3/4 in. x 2 x 5/8 in. Soft Buffing Drum (07T427)
- CLESCO PM-832-8 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-832-8)
- VSM Abrasive Belt, 120 Grit, AO, 25 x 75", PK2, Coated, 25" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1969)
- PFERD 5 Piece TOUGH Bur Set - 1/4" Shank, Double Cut 3R (26551)
- PFERD TC Bur Set 5 Piece OMNI cut - 1/4" Shank (28037)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, STEEL Cut (26553)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Single Cut (26546)
- PFERD 12 Piece Bur Set - 1/8" Shank - Plastic Case, Double Cut (26526)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Double Cut (26547)
- STM 8pc 14 Shank Double Cut Solid Carbide Burr Set (172986)
- Pferd Carbide Bur Sets