Shop All Carbide Burs
Pferd
TC Bur 5/8 x 1/4" EDGE ALU 1/4" 45˚ ECS - 5/8" x 1/8", 1/4" Shank with guide bearings
Mfr # 25177
Zoro # G406373583
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type EDGE ALU
- Cutter Dia. 5/8 in
- Overall Length 2 in
- Angle 90 Degrees
- Bur Length 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 25177
- Zoro # G406373583
- UPC # 97758251778
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2 in |
Bur Length | 0.04 in |
Details
Cutting Edge Type | EDGE ALU |
Angle | 90 Degrees |
Description
Cone counterbore bur for the production of precisely defined chamfers. Suitable for counterboring and chamfering of defined 45° chamfer angles. The chamfers created using the EDGE Cutting System (ECS) are .047” (+/- .007”) wide.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Blt, 100 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Ceramic, XK870X (283702)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8"-11 UNC Nut (13081)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G (66253364300)
- 3M CUBITRON Hook/Loop Disc, Multihole, 80 G., PK50 (7100044445)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24462)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SG-1 (24782)
- PFERD Carbide Bur - Cylind. (Radius End), INOX Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24467)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 1/8" x 7/32" x 1/8" Shank - SE-41 (23272)
- PFERD Carbide Bur - Cone (Pointed), OMNI cut - 1/2" x 1/2" x 1/4" Shank - SM-5 (28016)
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (25161)
- MASTERCUT TOOL 17004 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Chipbreaker (SM-5CB)
- Pferd Carbide Burs