Shop All Carbide Burs
Pferd
TC Bur 5/8 x 1/4" EDGE ALU 1/4" 45˚ - 5/8" x 1/8", 1/4" Shank
Mfr # 25176
Zoro # G906373595
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type EDGE ALU
- Cutter Dia. 5/8 in
- Overall Length 2 in
- Angle 90 Degrees
- Bur Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 25176
- Zoro # G906373595
- UPC # 97758251761
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2 in |
Bur Length | 1/8 in |
Details
Cutting Edge Type | EDGE ALU |
Angle | 90 Degrees |
Description
Cone counterbore bur for the production of precisely defined chamfers. Suitable for counterboring and chamfering of defined 45° chamfer angles. The chamfers created using the EDGE Cutting System (ECS) are .047” (+/- .007”) wide.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.062"x3/8" (66243510655)
- DYNABRADE Dynabug II, Dsc Pad, 3"x 5" (56319)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104917)
- WEILER 3" Wire Radial Wheel, .014" Stainless Steel Fill, 1/4" Stem (17979)
- PFERD Carbide Bur - Cylind. (Radius End), SGL Cut - 1/4" x 5/8" x 1/4" Shank - SC-1 (24391)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 3/32" x 1/2" x 1/8" Shank - SA-42 (23112)
- PFERD HICOAT Carbide Bur - 14° Taper, ALU cut - 3/8" x 17/16" x 1/4" shank - SL-3, HC-NFE Coating (25160)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 5/8" x 1" x 1/4" Shank - SB-6 (24295)
- PFERD Bearing Carbide Bur - EDGE Cut 30° - 5/8" x 3/16", 1/4" Shank (25045)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/2" x 1" x 1/4" Shank - SM-5 (25242)
- WALTER SURFACE TECHNOLOGIES Carb Burr, Cyl Roundnose, Sc1/4"x3/8"x3/4" (01V006)
- Pferd Carbide Burs