Shop All Carbide Burs
Pferd
TC Bur 5/8 x 1/4" EDGE ALU 1/4" 30˚ - 5/8" x 3/16", 1/4" Shank
Mfr # 25175
Zoro # G706373580
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type EDGE ALU
- Cutter Dia. 5/8 in
- Overall Length 2-1/4 in
- Angle 60 Degrees
- Bur Length 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 25175
- Zoro # G706373580
- UPC # 97758251754
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2-1/4 in |
Bur Length | 3/16 in |
Details
Cutting Edge Type | EDGE ALU |
Angle | 60 Degrees |
Description
Cone counterbore bur for the production of precisely defined chamfers. Suitable for counterboring and chamfering of defined 30° chamfer angles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Portable Abrasive Blaster, 90lb, 60-125psi (10Z912)
- BRUSH RESEARCH MANUFACTURING 84S750 84 Series Tube Brush-For Thru Holes. .750" Dia., .008SS, 2.5" Brush Part, 10" OAL, Ring Handle (84S750)
- METABO Grinding Wheel, T27, A24R, 6"X1/4"X7/8" (616319000)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x5/8-11in, 80Grit (75586)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/8" x 5/8" x 1/8" Shank - SM-43 (23492)
- PFERD Carbide Bur - Cone (Pointed), DIA Cut - 1/4" x 1" x 1/4" Shank - SM-3 (25223)
- PFERD Miniature Brush Set - 15 Pieces (82955)
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (25161)
- PFERD Carbide Bur - 14° Taper, DBL Cut - 5/16" x 7/8" x 1/4" Shank - SL-2 (25142)
- PFERD Carbide Bur - Cylind. (Radius End), MICRO Cut - 1/4" x 5/8" x 1/4" Shank - SC-1 (27541)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002705)
- Pferd Carbide Burs