Shop All Carbide Burs
Pferd
TC Bur 5/8 x 1/4" EDGE 45° (SK-6) ECS - 5/8" x 1/8", 1/4" Shank with guide bearings
Mfr # 25106
Zoro # G006373587
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type EDGE
- Cutter Dia. 5/8 in
- Overall Length 2 in
- Angle 90 Degrees
- Bur Length 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 25106
- Zoro # G006373587
- UPC # 97758251068
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2 in |
Bur Length | 0.04 in |
Details
Cutting Edge Type | EDGE |
Angle | 90 Degrees |
Description
Cone counterbore bur for the production of precisely defined chamfers. Suitable for counterboring and chamfering of defined 45° chamfer angles. The chamfers created using the EDGE Cutting System (ECS) are .047” (+/- .007”) wide.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443035)
- NORTON ABRASIVES Quick Change Disc, Coarse, 3 in., PK50 (66623319028)
- ARC ABRASIVES Qlok-R Za/Y 2In 36 (31718)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843261)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 5/8" x 1" x 1/4" Shank - SB-6 (24295)
- PFERD TOUGH Carbide Bur - Tree Shape (Pointed) - DBL Cut (3R) - 3/8" x 3/4" x 1/4" Shank - SG-3 (22294)
- PFERD Carbide Bur - Cylind. (Radius End), DIA Cut - 3/4" x 1" x 1/4" Shank - SC-7 (24483)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SH-41 (23402)
- PFERD Carbide Bur - 14° Taper, DBL Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (25162)
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/8" x 1/2" x 1/8" Shank - SL-42 (23451)
- DRILLCO SA-5, SOLID CARBIDE BUR D DBL CUT -7000A (7A132BDC)
- Pferd Carbide Burs