Shop All Hand Files and Rasps
Pferd
Spare File - For Universal Edge Sharpener
Mfr # 13026
Zoro # G2666400
Sold in multiples of 10 for $233.90
$233.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4-1/2 in
- Width 1-1/4 in
- Cut Type Second
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 13026
- Zoro # G2666400
- UPC # 097758130264
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 4-1/2 in |
Width | 1-1/4 in |
Details
Item | Univer Edge Sharpener,Spare File,4-1/2" |
Cut Type | Second |
Thickness | 1/4 in |
Description
Univer Edge Sharpener,Spare File,4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Adj. Wrench, 1 3/4" Jaw Capacity, 15" L (CMMT81625)
- DRILL AMERICA 5.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO5.00)
- WIHA ESD Prec Bent 90° Needle Nose Pliers (32748)
- PROTO 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Satin Finish (J5849)
- PFERD 8" Hand File - Swiss Pattern, Cut 0 (12623)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 40 Grit (49312)
- PFERD 8" CORINOX Machinists File - Hand (2 Safe Edges), Cut 2 (15111)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Ceramic Oxide CO-COOL - 80 Grit (49643)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 0 (12754)
- CRESCENT NICHOLSON 10" Mill Single Cut Smooth File (08704NN)
- Pferd Cutting and Shaping Tools