Shop All Sharpening Files
Pferd
Spare File - For 2" Paint Peeler
Mfr # 14015
Zoro # G9619531
product price: $16.39
/ea
Sold in multiples of 10 for $163.90
$163.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Abrasive Material Aluminum Oxide
- Grade Medium
- Length 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 14015
- Zoro # G9619531
- UPC # 097758140157
- Country of Origin Germany
- Category Sharpening Files
Dimensions
Length | 2 in |
Height | 2 in |
Width | 1 1/2 in |
Details
Shape | Rectangle |
Item | Paint Peeler Replacement File |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Paint |
Color | Gray |
Packaged In | Box |
Description
Paint Peeler Replacement File, Abrasive Material Aluminum Oxide, Grade Medium, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMT Industrial-Quality Steel Wool Reel, #1 Medium, 5-lb Reel, PK6 (105044)
- SAIT Type 1 Burr Free Stationary Saw Cut-Off Wheel, 20 In Dia X 3/16 In Thk, 1 In, A24R Grit, Aluminum Ox (24090)
- NORTON CO 9" x 11" ProSand Sanding Sheet 220-Grit, PK 20 (02636)
- DRILL AMERICA 5/8"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA6)
- PFERD 5-1/2" Diamond Needle File Set - 5 Pieces, Fine Cut (04038)
- PFERD 16079 8in File Set 532-WRU 5 Machinist files in pouch (16079-PFERD)
- PFERD 5-1/2" Diamond Needle File Set - 5 Pieces, Coarse Cut (4012)
- PFERD 4" Key File Case, Wooden Handles - 6 Pieces, Second Cut (17010)
- PFERD 10" Pillar File - Swiss Pattern, Cut 0 (12703)
- PFERD Diamond Riffler File Set - 6 Pieces, Medium Cut (04080)
- CRESCENT NICHOLSON FILE 8"" HANDY CARDED (06601NN)
- Pferd Sharpening Files