Shop All Buffing & Polishing Compounds
Pferd
Small Polishing Paste Bar, Brown - Pre-polish for Non-Ferrous Metals
Mfr # 48767
Zoro # G2661552
product price: $5.39
/ea
Sold in multiples of 3 for $16.17
$16.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 111g
- Application For Non-Ferrous Metals
- Cap Color Bown
- Type Pre-Polishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48767
- Zoro # G2661552
- UPC # 097758487672
- Country of Origin Germany
- Category Buffing & Polishing Compounds
Dimensions
Size | 111g |
Details
Item | Polishing Paste,Small,Brown,Non-Ferrous |
Color | Brown |
Application | For Non-Ferrous Metals |
Cap Color | Bown |
Type | Pre-Polishing |
Description
Polishing Paste,Small,Brown,Non-Ferrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BCK12 3-Piece FLEX-HONE Kit in 120 Grit Silicon Carbide (BCK12)
- MERIT Expanding Drum, 2" W, 10,000 RPM (08834196913)
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped 5" D X 5/8"-11" Steel (13E504)
- MIRKA Gold 3"X5" Grip 8H P180 (23-688-180)
- PFERD Grinding Paste for Felt/Cloth Tools - 800 Grit Silicon Carbide (48775)
- PFERD Small Polishing Paste Bar, Grey - Pre-polish for Aluminum and Brass (48766)
- PFERD Grinding Paste for Felt/Cloth Tools - 600 Grit Silicon Carbide (48774)
- PFERD Large Polishing Paste Bar, Green - Pre-polish for Stainless and Steel (48760)
- PFERD Large Polishing Paste Bar, Beige - High-gloss Polish for Plastics (48764)
- PFERD Large Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48763)
- CS UNITEC Polishing Cream, Pink, 2oz Tube (40015T)
- Pferd Buffing & Polishing Compounds