Shop All Abrasive Rolls
Pferd
Shop Roll Holder - Multi Roll - For 1", 1-1/2", or 2" Width
Mfr # 47239
Zoro # G006377714
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rolls 5
- Suitable for Roll Width 1 in, 1-1/2 in, 2 in
- Suitable For Roll Dia 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47239
- Zoro # G006377714
- UPC # 97758472395
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Suitable for Roll Width | 1 in, 1-1/2 in, 2 in |
Details
Number of Rolls | 5 |
Suitable For Roll Dia | 10 in |
Description
Holder for wall-mounting: for storing and tearing off to the required length as necessary. With the multi-roll holder, various roll sizes can be combined with each other as desired.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08B901)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 120 (08834131010)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66623399004)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 36G, PK25 (66261138562)
- PFERD 4" x 10 yd Non-Voven Shop / Finishing Roll - Aluminum Oxide, 180 Grit (Medium) (43517)
- PFERD 3/4" x 2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 180 Grit (41884)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 60 Grit (41874)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47108)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit (47154)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41828)
- 3M Flap Wheel 747D, Type 83, 3inx1inx1/4in P120 X-wt, 10/pk (7100033196)
- Pferd Abrasive Rolls