Shop All Sanding Belts
Pferd
Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies
Mfr # 43555
Zoro # G2665113
product price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4"
- Length 24"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43555
- Zoro # G2665113
- UPC # 097758435550
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 1/4" |
Length | 24" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Series | Polivlies |
Description
Surface Cond Belt,1/4 In.x24 In.,Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 24 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 24 Grit, Extra Coarse, KK711X (257993)
- 3M Cloth Disc Roll 341D, 60 X-wght, 5"xNH (341D 334)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Long Length, SD-3L6, 3/8 (10687)
- PFERD Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43557)
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43560)
- PFERD Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43644)
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43561)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43553)
- PFERD Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43614)
- METABO 10 Sanding Belt 1-1/2" x 30" P80 ZK PK (626306000)
- Pferd Sanding Belts