Shop All Sanding Belts
Pferd
Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies
Mfr # 43553
Zoro # G2665247
product price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/4"
- Length 24"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43553
- Zoro # G2665247
- UPC # 097758435536
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 1/4" |
Length | 24" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Series | Polivlies |
Description
Surface Cond Belt,1/4 In.x24 In.,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23458 Ductile™ Specialty Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23458)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ironworker 14" x 3/32" x 1" Aluminum Oxide (24051)
- MIRKA Grip Disc, 5", P400, PK50 (23-612-400)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 150G (93543)
- PFERD Sanding Belt, 3/4" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43563)
- PFERD Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43644)
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43559)
- PFERD Surface Cond Belt, 3/4"x20-1/2", Coarse, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide (43565)
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43561)
- PFERD Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43643)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P120 (44-325-120)
- Pferd Sanding Belts