Shop All Quick Change Discs
Pferd
Quick Change Disc, 2 in., AO, Brown
Mfr # 43238
Zoro # G2685378
product price: $1.75
/ea
Sold in multiples of 50 for $87.50
$87.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43238
- Zoro # G2685378
- UPC # 097758432580
- Country of Origin Italy
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc |
Attaching System | TR |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | CD VRH |
Backing Material | Nylon |
Disc Attachment Type | Type 3 |
Color | Brown |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Coarse |
Max. RPM | 25,000 |
Abrasive Grit | 60 |
Attachment Type | Roll-On/Off |
Backing Weight | Y |
Maximum Operating Speed | 25,000 RPM |
Quick Change System | TR |
Description
Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Y, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series CD VRH, Maximum Operating Speed 25,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 12" Dia. HOOK AND LOOP Sanding Disc, Aluminum Oxide, 180G, F-Weight, PK 10 (352111)
- CLESCO M-11 Screw Lock Type Wheel Adapter with Shank (M-11)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 150 Grit (46929)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 320SC Grit (34297)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK50 (66261121035)
- Pferd Quick Change Discs