Shop All Flap Wheels
Pferd
POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 60 Grit
Mfr # 45960
Zoro # G2660758
product price: $1.65
/ea
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 60
- Width 2-3/8"
- Abrasive Material Aluminum Oxide
- Series Poliflap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45960
- Zoro # G2660758
- UPC # 097758459600
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Width | 2-3/8" |
Details
Item | Abrasive Flap |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Series | Poliflap |
Description
Poliflap Abrasves Flaps,Al/Oxd,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARTON Blast Media, Garnet, 36 Grit, 55 lb. (30365823)
- CGW ABRASIVES Convolute Whl, 6 x 1 x 1, 9S, Fine (70137)
- PFERD 8" x 1" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 120 Grit (45645)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Crs, TS (7010364510)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 180 Grit (46214)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 120 Grit (45783)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 180 Grit (45607)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Interleafed, PNZ Type -Fine (A 120) (46791)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 120 Grit (45282)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45197)
- NORTON ABRASIVES Rapid Strip 4 in. D X 1/2 in. Silicon Carbide Disc Spindle-Mounted Wheel 1 each (07660701217)
- Pferd Flap Wheels