Shop All Flap Wheels
Pferd
POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 150 Grit
Mfr # 45964
Zoro # G2660730
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 150
- Width 2-3/8"
- Abrasive Material Aluminum Oxide
- Series Poliflap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 45964
- Zoro # G2660730
- UPC # 097758459648
- Country of Origin Spain
- Category Flap Wheels
Dimensions
Width | 2-3/8" |
Details
Item | Abrasive Flap |
Grit | 150 |
Abrasive Material | Aluminum Oxide |
Series | Poliflap |
Description
Poliflap Abrasves Flaps,Al/Oxd,150 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Abrasive Roll, 2" W x 30 ft. L, Tan (7100141895)
- CS UNITEC Gum Wheel, 180 Grit, 4in x 4in dia (45181)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 36 G, PK25 (7000119177)
- WEILER 3/8" Nylox Power Tube Brush, .022/320SC Crimped Fill, 2" Brush Length (21128)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45274)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 180 Grit (45607)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 80 Grit (45078)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX (45475)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 120 Grit (45783)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45210)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x2", 40g (15F904)
- Pferd Flap Wheels