Shop All Flap Wheels
Pferd
POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 120 Grit
Mfr # 45963
Zoro # G2660651
product price: $1.45
/ea
Sold in multiples of 12 for $17.40
$17.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 120
- Width 2-3/8"
- Abrasive Material Aluminum Oxide
- Series Poliflap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45963
- Zoro # G2660651
- UPC # 097758459631
- Country of Origin Spain
- Category Flap Wheels
Dimensions
Width | 2-3/8" |
Details
Item | Abrasive Flap |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Series | Poliflap |
Description
Poliflap Abrasves Flaps,Al/Oxd,120 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Cut T01, 5 X .045 X 7/8, A 60 (1120240572)
- METABO Sanding Belt 1/2" x 18" P60 CER 10/pk (626361000)
- VSM Type S Quick Change Disc, Aluminu, PK10 (70773)
- WIDIA Carbide Bur, Pointed Tree, 1/2, dbl Cut (M41424)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45494)
- PFERD 4" x 4" POLINOX® Interleaved Finishing Drum - 3/4" Keyed A.H., PNZ Type - 60 Grit (43113)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 180 Grit (46211)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 280 Grit (46218)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45174)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45234)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 60 G (08834122024)
- Pferd Flap Wheels