Shop All Abrasive Wheel Adapters
Pferd
POLICLEAN® Drive Arbor - 1/4" Shank, 1/2" Bore - Single Wheel
Mfr # 44835
Zoro # G2659662
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Fits Hole (In.) 1/4 in
- For Use With 44790, 44791, 44972; 44804, 44806
- Number of Discs 1
- Shank Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 44835
- Zoro # G2659662
- UPC # 097758448352
- Country of Origin Germany
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Shank Length | 1-1/2 in |
Details
Item | Policlean Arbor,1/4",Single,1/2" Bore |
Fits Hole (In.) | 1/4 in |
For Use With | 44790, 44791, 44972; 44804, 44806 |
Number of Discs | 1 |
Description
Policlean Arbor,1/4 In.,Single,1/2 In. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 40 Grit (41248)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442956)
- DYNABRADE Carbide Bur, 1/8"dia., SM-42, D/C14 Deg C (93348)
- FLEX-HONE TOOL BC14M12 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC14M12)
- PFERD 3/4" POLICAP® Cone Head - Tapered - 1/4" Shank (42003)
- PFERD Cartridge Roll Drive Arbor, 1/4" Pilot Diameter - 1-1/2" Length, 1/4" Shank (42066)
- PFERD Thread Adapter - 5/8-11 to 3/8-24 (84647)
- PFERD Flat Head Drive Arbor - For Tube Center Brushes - 5/8" Arbor Hole to 1/4" Shaft (84656)
- PFERD Die Grinder Mandrels - Combo Pack - 1/4" Shank - 1/4" and 3/8" Arbor Hole, 3/4" Flange (69028)
- PFERD POLISTAR-TUBE Drive Arbor - 1/4" Shank for 4mm Star Bore (44062)
- HHIP 6 X 1/2 X 1-1/4" D1A1 Diamond Wheel (2400-6500)
- Pferd Abrasive Wheel Adapters