Shop All Paint Roller Frames
Pferd
Paint Roller Frame, 5 Wire Cage, 9" Rollers
Mfr # 89772
Zoro # G3811129
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Style 5 Wire Cage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 89772
- Zoro # G3811129
- UPC # 697986897726
- Country of Origin Canada
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Frame |
Style | 5 Wire Cage |
Description
Econ Roller Cage Frame,5 Wire,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Kit Polyurethane HD with IsoFree® Technology, Satin, Clear (PU-0402)
- RUST-OLEUM Paint, C740, 1 gal, Safety Blue, Gloss, Alkyd Enamel (255548)
- SHUR-LINE Paint Edger, 3-1/2 in. x 5 in., Red/Black (2008145)
- DUMOND Smart Strip Advanced Paint Remover, 1 Gallon (3301)
- PFERD Paint Roller Frame, 4 Wire Cage, 3" Rollers (89774)
- PFERD Paint Roller Frame, 4 Wire Cage, 4" Rollers (89775)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF-1000)
- LINZER PAINT ROLLER FRAME 11""HL (RF602)
- PREMIER 9 in. Z-Pro 5-Wire Wood Handle Frame (769)
- BESTT LIEBCO ROLLER SHORT JOHN 6.5"" (559385000)
- WOOSTER Paint Roller Frame, Yoke, Polypropylene Handle, 18" Rollers (BR045-18)
- Pferd Paint Roller Frames