Shop All Paint Roller Frames
Pferd
Paint Roller Frame, 4 Wire Cage, 3" Rollers
Mfr # 89774
Zoro # G3798562
Sold in multiples of 24 for $105.36
$105.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Style 4 Wire Cage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 89774
- Zoro # G3798562
- UPC # 697986897740
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 3" |
Length | 3" |
Details
Item | Paint Roller Frame |
Style | 4 Wire Cage |
Description
Roller Cage Frame,4 Wire,Blue,3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO SuperTuff Staining Pad Sponge (10101)
- GRACO HVLP Paint Sprayer, 4 Stages, 1 qt. Tank (17N263)
- WATCO Lacquer Gloss 11.25Oz (63081)
- ZINSSER 1 Qt Clear Bulls Eye 3LB Shellac (304)
- PFERD Paint Roller Frame, 4 Wire Cage, 4" Rollers (89775)
- PFERD Paint Roller Frame, 5 Wire Cage, 9" Rollers (89772)
- PURDY Paint Roller Frame, Cage, Wood Handle, 9" Rollers (14B744009)
- PREMIER 4 in. Zpro 4-Wire (412-IMP)
- MIDWEST RAKE Stub Roller on Radial Roller Frame, 9" L, Stub Roller, 9" Rollers (59758)
- WOOSTER Big Ben Frame Replacement Leg Set (R085)
- LINZER RLR/FRM FOAM 6"" 1/4 NAP (MT200-11 6)
- Pferd Paint Rollers and Frames