Shop All Spiral Tube Brushes
Pferd
Microabrasive Alu. Oxide Tube Brush - .385 Dia., 5" OAL
Mfr # 84082
Zoro # G2685326
product price: $6.79
/ea
Sold in multiples of 10 for $67.90
$67.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 3/8 in
- Overall Length 5 in
- Wire Dia. 0.385 in
- Shank Size 0.147 in
- Fill Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 84082
- Zoro # G2685326
- UPC # 697940840829
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/8 in |
Overall Length | 5 in |
Wire Dia. | 0.385 in |
Shank Size | 0.147 in |
Trim Length | 2" |
Details
Fill Material | Nylon |
Max. RPM | 1000 |
Item | Single Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Description
Single Spiral Tube Brush, Brush Dia. 3/8 in, Overall Length 5 in, Wire Dia. 0.385 in, Shank Size 0.147 in, Fill Material Nylon, Max. RPM 1000
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Ceramic Nozzle Kit (40060)
- CONTINENTAL ABRASIVES 3" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3036)
- MIRKA Mesh Grip, Sheet, 3x4", P180 Grit, PK50 (9A-129-180)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, SC, 24 G, Black (66253319967)
- PFERD 1-1/4" M-BRAD® Power Tube Brush - .040 SiC - 120 Grit (84050)
- PFERD 3/4" Dia. Hand Tube Brush - Nylon Fill, 3" Brush Part (89581)
- PFERD Microabrasive Silicate Tube Brush - .090 Dia., 4" OAL (84074)
- PFERD Microabrasive Silicate Tube Brush - .105 Dia., 4" OAL (84075)
- PFERD Microabrasive Alu. Oxide Tube Brush - .260 Dia., 5" OAL (84080)
- PFERD 3/4" Power Tube Brush - .010 CS Wire, 1/4" Stem, DS/DS (83432)
- BRUSH RESEARCH MANUFACTURING 84S125 84 Series Tube Brush-For Thru Holes. .125" Dia., .003SS, 1.250" Brush Part, 8" OAL, Ring Handle (84S125)
- Pferd Spiral Tube Brushes