Shop All Carbide Burs
Pferd
HICOAT Carbide Bur - Tree, ALU cut - 3/8" x 3/4" x 1/4" Shank - SF-3, HC-NFE Coating
Mfr # 24710
Zoro # G806372612
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type ALU HC-NFE
- Cutter Dia. 3/8 in
- Overall Length 2-1/2 in
- Bur Length 3/4 in
- Radius 0.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 24710
- Zoro # G806372612
- UPC # 97758247108
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bur Length | 3/4 in |
Radius | 0.098 in |
Details
Cutting Edge Type | ALU HC-NFE |
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Nozzle, Pressure Feed (416533)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104917)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252833965)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Coarse (07R452)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 3/4" x 1" x 1/4" Shank - SF-7 (24753)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 5/16" x 1/4" x 1/4" Shank - SD-2 (24551)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/16" x 1/8" x 1/4" Shank - SD-14 (24532)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SA-3L6 (25812)
- PFERD Carbide Bur - 14° Taper, DBL Cut - 1/8" x 1/2" x 1/8" Shank - SL-42 (23452)
- PFERD Carbide Bur - Cylind. (Radius End), INOX Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24467)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41489)
- Pferd Carbide Burs